Beli head lamp facom di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Senter Kepala LED (Headlight)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Headband
- Body Material: Aluminium, Plastic
- Color (Body): Red
- Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
- Light Source: LED1 Ball 1W
- Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
- Power: AAA Batteries x 3 (not Included)
- Total Luminous Flux (Lm): 51
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- Pelican Senter Kepalaatribut:
- Body & Shroud: Polycarbonate (PC)
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Petzl Senter Kepala (Headlight)atribut:
- Technology: Constant Lighting
- Beam Pattern: Flood, mixed or focused
- Energy: 2 AA/LR06 batteries (included)
- Battery compatibility: Rechargeable Ni-MH and lithium
- Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
- Color: Black-Yellow
- OLIGHT HeadlampDeskripsi:Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
- GENTOS LED HeadLight CB SeriesDeskripsi:-Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Pelican Senter Kepala LED RechargeableDeskripsi:The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy griatribut:
- Light Output: 95-558 Lumens
- Battery Size/Type/Quantity: 18650/Lithium-Ion/1
- Length: 3.00inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 3.0V
- Lamp Type: LED
- Switch Type: Rotary Push Button
- Lens: Polycarbonate (PC)
- Light Modes: High Medium Low Downcast Spot Flashing
- Charge Time: 6Hours
- O-Ring: Gasket
- Beam Distance: 53-127m
- TOTAL Headlampatribut:
- Battery: 3 pcs AAA Alkaline batteries, included
- Beam Distance (m): 91
- Brightness (lumens): Low = 100, High = 200
- Package Dimensions (cm): 25.5x21.5x14.5
- Protection Rating: IPX4, water / rain resistant but cannot be submerged
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Pelican LED HeadlightDeskripsi:-Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
- Camelion Head LightDeskripsi:- Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
- Sunrei Headlamp Youdo Seriesatribut:
- Material (Headlamp): ABS Engineering Plastic
- Material (button): Rubber
- Pelican Senter Kepala LED HitamDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with a single high-powered LED, it produces up to 72 lumens and provides up to 15 hours of run time and offers multiple modes (high, low, flashing). Additionally, the Pelican 2755 offers a low battery indicator which can prove to be most valuable. It is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology. The new Pelican 2755 headlamp: Guiding you safely through the danger zone.- Built Pelican tough- Hands-free design- Comfortable Cloth Strap- Safety Certified - Class I, Division Iatribut:
- Color: Black
- Light Output: 12-200 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Light Modes: Variable Night Vision Signaling
- Switch Type: Guesture Activation Control
- Voltage: 4.0V
- Lamp Type: LED (red)
- Length: 2.48inch
- Body: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 20-82m
Daftar Harga head lamp facom Terbaru March 2026
| GENTOS Headlight | Rp169.900 |
| Pelican Senter Kepala LED (Headlight) | Rp1.099.900 |
| TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight) | Rp759.900 |
| Meval LED Head Lamp | Rp67.900 |
| Pelican Senter Kepala | Rp1.399.900 |
| Petzl Senter Kepala (Headlight) | Rp2.499.900 |
| OLIGHT Headlamp | Rp1.499.900 |
| GENTOS LED HeadLight CB Series | Rp439.900 |
| FACOM Screwdriver Phillips (Obeng) | Rp109.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102175224-1.jpg)
/P101000809-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20(Headlight)/P103084806-1.jpeg)


/P101519838-1.jpg)
/gxP101519609-4.jpg)


/P101519845-1.jpg)
/oyP103564898-1.jpg)